18 7/8 x 18 7/8 x 7 in. Single Bowl Drop-In Bar Sink No Hole in White
Cerana™ 18 7/8 x 18 7/8 x 7 in. Single Bowl Drop-In Bar Sink No Hole in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl depth: 8"
- Center drain location
- Fireclay
- Limited lifetime warranty
- White Matte
- Template provided
Specifications
- Collection:
- Cerana™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Installation Type:
- Drop-in
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-7/8 in x 18-7/8 in x 7 in