DESCRIPTION

  • Countertop edge creates a non-slip grip
  • Durable Red Alder cutting board featuring 3/8" juice channels to drain liquids away from the cutting surface, easily slides over the countertop, creating extra work space wherever needed.
  • Red alder wood construction

Blanco America Performa™ Countertop Cutting Board

B440153

Material:

SPECIFICATIONS

Collection
Performa™
Color Finish
Wood
Color Finish Category
Neutrals
Length
18 in
Material
Red Alder Wood
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY