Culina™ Semi-Professional Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #B441405  |  Item #4328130  |  Manufacturer Part #441405

$573.30 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Blanco America Culina™ Semi-Professional Single Handle Pull Down Kitchen Faucet in Polished Chrome /$573.30

Product Details

  • Spout height: 7 1/2"
  • Spout reach: 8 5/8"
  • One hole installation
  • Flow rate: 1.8 gpm
  • Quick release magnetic hand spray
  • Dual spray function
  • Ceramic disc cartridge
  • Limited Lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Culina™ Semi-Professional

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection Size: 3/8 in

Faucet Height: 21-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 21-1/2 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 7-1/4 in

Spout Reach: 8-3/4 in

Spout Swivel: 360°

Spout Type: High Arc

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No