DESCRIPTION

  • Fits BlancoPerforma B440110 and B440106 sinks
  • Walnut wood construction

Blanco America Performa™ Cutting Board

B440155

Material:

SPECIFICATIONS

Collection
Performa™
Color Finish
Walnut
Length
20 in
Material
Hardwood
Width
12-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY