DESCRIPTION

  • Boxed packaging
  • Improved material

Blanco America Decorative Basket Strainer

B441481

Color Finish

 

SPECIFICATIONS

Color Finish
Cinder
Color Finish Category
Greys
Material
Plastic
Strainer Size
3-1/2 in

Starting at
$66.83
EACH
  • QUANTITY