3-1/2 in. Plastic Basket Strainer
3-1/2 in. Plastic Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fit standard 3.5" drain openings
- Quick and simple to remove for rinsing and maintenance
- Color-coordinated to match BLANCO SILGRANIT kitchen sinks
- Made in United States
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete Grey
- Diameter:
- 4-1/2 in
- Drain Included:
- No
- Drain Opening:
- 3-1/2 in
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Basket Strainer
- Rust Resistant:
- Yes
- Shape:
- Round
- Strainer Size:
- 3-1/2 in
- Style:
- Modern;Contemporary
- Tailpiece Included:
- No
- UL Listed:
- No