1-3/8 in. Air Gap in Polished Chrome
This product has been replaced by
Manufacturer Part #443033
Deluxe 1-3/8 in. Air Gap in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- BLANCO premium finishes resist tarnishing and corrosion
- Perfectly fits all BLANCO faucet holes
- Made of durable, solid brass for long-lasting performance
- Available in Polished Chrome and PVD Steel
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Air Gap Application:
- Vertical
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Deluxe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Diameter:
- 1-7/8 in
- Dishwasher Safe:
- No
- FSC Certified:
- No
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Shape:
- Round
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 1 lb