Air Gap Polished Chrome
This product has been replaced by
Manufacturer Part #442586
Deluxe Air Gap Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 439-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 2 1/8" H x 2 1/4" L
Specifications
- Collection:
- Deluxe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- Height:
- 2-1/8 in
- Length:
- 2-1/4 in
- Material:
- Brass