Air Gap Satin Nickel
This product has been replaced by
Manufacturer Part #442587
Deluxe Air Gap Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 439-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 2 1/8" H x 2 1/4" L
Specifications
- Collection:
- Deluxe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- Height:
- 2-1/8 in
- Length:
- 2-1/4 in
- Material:
- Brass