33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Anthracite

You last purchased this on
 
BLANCO

Diamond™ 33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Anthracite

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Diamond™ 33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Anthracite

  • Fast #
  • Part #B440215
  • Item #1894399
  • Manufacturer Part #440215
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anthracite Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
  • Can be installed as either a drop-in or undermount with installation clips included
  • Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
  • Basket strainer sold separately
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • Optional accessories include left grid (item #220998), right grid (item #231342), floating dish rack (item #236431) and drain cover (item #517666)
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
ASME:
ASME 112.19.3-00
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
29-1/2 in
CARB OTC LEED Compliant:
Yes
Collection:
Diamond™
Color Finish Category:
Blacks
Color Finish Name:
Anthracite
Depth:
9-6/7 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
33 in
Maximum Temperature:
536
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Overall Depth:
9-6/7 in
Shape:
Rectangular
Sink Bowl Size, Left:
16-5/8 in x 18-7/8 in x 9-1/2 in
Sink Bowl Size, Right:
12-1/2 in x 17 in x 8 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Silgranit
Sink Size Range:
31 in - 35 in
Style:
Modern;Contemporary
Type:
B440215
UL Listed:
No
Weight:
39 lb
Width:
22 in
cUPC Certified:
Yes