33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Biscotti
Diamond™ 33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Biscotti
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile dual deck design, clips not included
- Solid construction
- Cutout size 32 1/4" by 21 1/4"
- Limited lifetime warranty
- Heat resistant up to 536° F
- Drain not included
- Resistant to scratches, stains and all household acids and alkali solutions
- Unsurpassed cleanability backed by 7 patents
- Required outside cabinet of 35" for undermount installation
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Collection:
- Diamond™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscotti
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit® II
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16-1/2 in x 18-19/32 in x 9-1/2 in
- Sink Bowl Size, Right:
- 12-1/2 in x 16-13/16 in x 8 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in