DESCRIPTION

  • 80% solid granite
  • Bowl depth: 10"
  • Single hole faucet drilling
  • Unsurpassed cleanability backed by seven patents
  • Scratch, stain, all household acids and alkali solution resistant
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Limited lifetime warranty

Blanco America Diamond™ 1-Bowl Drop-In Undermont Kitchen Sink in Cinder

B441463

Manufacturer Part #: 441463

Color/Finish

Cinder

SPECIFICATIONS

Color Finish
Cinder
Color Finish Category
Greys

Print