32-1/2 x 18-1/2 in. No-Hole Composite Single Bowl Undermount Kitchen Sink in Biscotti

You last purchased this on
 
BLANCO

Diamond™ 32-1/2 x 18-1/2 in. No-Hole Composite Single Bowl Undermount Kitchen Sink in Biscotti

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Diamond™ 32-1/2 x 18-1/2 in. No-Hole Composite Single Bowl Undermount Kitchen Sink in Biscotti

  • Fast #
  • Part #B441766
  • Item #5074254
  • Manufacturer Part #441766
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscotti Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Designed to withstand extreme conditions
  • Required outside cabinet of 35 1/2" for undermount installation
  • Drain not included
  • Limited lifetime warranty
  • Heat resistant up to 536° F
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
Application:
Residential
Collection:
Diamond™
Color Finish Category:
Neutrals
Color Finish Name:
Biscotti
Drain Location:
Rear Right
Drain Opening:
3-1/2 in
IAPMO Listed -:
Yes
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-1/2 in x 16-1/2 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
32-1/2 in x 18-1/2 in
Temperature Range:
Up to 536 Deg F