32-1/2 x 18-1/2 in. No-Hole Composite Single Bowl Undermount Kitchen Sink in Biscuit

You last purchased this on
 
BLANCO

Diamond™ 32-1/2 x 18-1/2 in. No-Hole Composite Single Bowl Undermount Kitchen Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Diamond™ 32-1/2 x 18-1/2 in. No-Hole Composite Single Bowl Undermount Kitchen Sink in Biscuit

  • Fast #
  • Part #B441769
  • Item #5074257
  • Manufacturer Part #441769
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
  • Undermount installation makes for easy clean-up without dirt or grime building up around the rim
  • Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • All BLANCO sinks feature a limited lifetime warranty
  • Basket strainer and installation clips sold separately
  • Optional accessories include a grid (item #221010), floating dish rack (item #236431) and decorative drain cover (item #517666)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Diamond™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
9-6/7 in
Drain Diameter:
3-1/2 in
Drain Location:
Side
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Material Type:
Silgranit® II
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-1/2 in x 16-1/2 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33-1/2 in x 18-1/2 in x 9-6/7 in
Style:
Modern;Contemporary
Temperature Range:
Up to 536 Deg F
UL Listed:
No
Weight:
35.2 lb
cUPC Certified:
Yes