15 x 15 in. 1 Hole Drop-in and Undermount Granite Bar Sink in Biscuit

You last purchased this on
 
BLANCO

Diamond™ 15 x 15 in. 1 Hole Drop-in and Undermount Granite Bar Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Diamond™ 15 x 15 in. 1 Hole Drop-in and Undermount Granite Bar Sink in Biscuit

  • Fast #
  • Part #B440206
  • Item #2971523
  • Manufacturer Part #440206
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hygienic Plus Surface Technologyacts as a protective shield against liquids and dirt
  • Can be installed as either a drop-in or undermount with installation clips included
  • PatentedSILGRANITmaterial is heat, scratch, stain, chip and impact resistant
  • Basket strainer sold separately
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • Optional accessories include grid (item #221012 ) and cutting board (item #440226)
  • Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
12 in
CARB OTC LEED Compliant:
Yes
Collection:
Diamond™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
8-3/8 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material:
Composite
Material Type:
Silgranit®
Maximum Temperature:
536
Number of Bowls:
1
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Shape:
Square
Sink Bowl Size:
12 in x 11-5/8 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Composite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in x 8-3/8 in
Style:
Modern;Contemporary
UL Listed:
No
Weight:
13.5 lb
Width:
9-1/4 in
cUPC Certified:
Yes