DESCRIPTION

  • Designed to compliment any décor
  • Versatile dual deck design, clips not included
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Heat resistant up to 536° F
  • Drain not included
  • Limited lifetime warranty
  • Required outside cabinet of 15"

Blanco America Diamond™ 15 x 15 in. Single Bowl Drop-In Bar Sink 1-Hole in Metallic Grey

B440203

Manufacturer Part #: 440203

Color/Finish

Metallic Grey

SPECIFICATIONS

Color Finish
Metallic Grey
Color Finish Category
Greys

Print