33 x 22 in. 1-Hole Composite Double Bowl Dual Mount Kitchen Sink in Anthracite

You last purchased this on
 
BLANCO

Grandis™ 33 x 22 in. 1-Hole Composite Double Bowl Dual Mount Kitchen Sink in Anthracite

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Grandis™ 33 x 22 in. 1-Hole Composite Double Bowl Dual Mount Kitchen Sink in Anthracite

  • Fast #
  • Part #B441604
  • Item #4777557
  • Manufacturer Part #441604
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anthracite Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Low divide for ease of use with reversible design
  • Drain not included
  • Limited lifetime warranty
  • Heat resistant up to 536° F
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
Application:
Residential
Collection:
Grandis™
Color Finish Category:
Blacks
Color Finish Name:
Anthracite
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
Yes
Length:
33 in
Maximum Temperature:
536
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
17 in x 19-1/4 in x 9 in
Sink Bowl Size, Right:
12-3/4 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Dual Mount
Sink Material:
Silgranit
Sink Size Range:
31 in - 35 in
Width:
22 in