33-1/2 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Cinder

You last purchased this on
 
BLANCO

Diamond™ 33-1/2 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Cinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Diamond™ 33-1/2 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Cinder

  • Fast #
  • Part #B441467
  • Item #4489588
  • Manufacturer Part #441467
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cinder Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
  • Can be installed as either a drop-in or undermount with installation clips included
  • Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
  • Optional accessories include grid (item #221010), cutting board (item #440230 - fits drop-in only) and decorative drain cover (item #517666)
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • Basket strainer sold separately
  • Pre-drilled for single hole faucet with the possibility of 6 additional knock-out holes for accessories
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
29-1/2 in
CARB OTC LEED Compliant:
Yes
Collection:
Diamond™
Color Finish Category:
Greys
Color Finish Name:
Cinder
Depth:
9-6/7 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Side
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
33-1/2 in
Material:
Granite Composite
Maximum Temperature:
536
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overall Depth:
9-6/7 in
Shape:
Rectangular
Sink Bowl Size:
30-1/2 in x 16-1/2 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Silgranit
Sink Size Range:
31 in - 35 in
Style:
Modern;Contemporary
UL Listed:
No
Weight:
38.7 lb
Width:
22 in
cUPC Certified:
Yes