33-1/2 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Truffle
Diamond™ 33-1/2 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Truffle
Frequently Purchased Together
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Can be installed as either a drop-in or undermount with installation clips included
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Optional accessories include grid (item #221010), cutting board (item #440230 - fits drop-in only) and decorative drain cover (item #517666)
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- Basket strainer sold separately
- Pre-drilled for single hole faucet with the possibility of 6 additional knock-out holes for accessories
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 29-1/2 in
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Diamond™
- Color Finish Category:
- Browns
- Color Finish Name:
- Truffle
- Depth:
- 9-6/7 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Side
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 33-1/2 in
- Maximum Temperature:
- 536
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overall Depth:
- 9-6/7 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/2 in x 16-1/2 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 31 in - 35 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 38.7 lb
- Width:
- 22 in
- cUPC Certified:
- Yes