Diamond™ 33-1/2 x 18-1/2 in. 1 Hole Composite Single Bowl Undermount Kitchen Sink in Concrete Grey

Part #B442752  |  Item #7793604  |  Manufacturer Part #442752

$489.00 EACH

Color/Finish: Concrete Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Installation Hardware Included: Yes
  • Minimum Cabinet Size: 36 in

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6 1997

Application: Residential

Basin Length: 29-1/2 in

Collection: Diamond™

Color Finish: Concrete Grey

Color Finish Category: Greys

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

Material Type: Silgranit®

Maximum Temperature: 536

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 32-1/2 in x 18-1/2 in x 9-1/2 in

Shape: Rectangular

Sink Bowl Size: 29-1/2 in x 16-1/2 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 30 in - 35 in