33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Concrete Grey
Diamond™ 33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Concrete Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Can be installed as either a drop-in or undermount with installation clips included
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Basket strainer sold separately
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- Optional accessories include left grid (item #220998), right grid (item #231342), floating dish rack (item #236431) and drain cover (item #517666)
- Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Basin Length:
- 29-1/2 in
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Diamond™
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete Grey
- Depth:
- 9-6/7 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit®
- Maximum Temperature:
- 536
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16-5/8 in x 18-7/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 12-1/2 in x 17 in x 8 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 9-6/7 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 39 lb
- cUPC Certified:
- Yes