33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Biscuit
Diamond™ 33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile dual deck design, clips not included
- Solid construction
- Beauty enhanced by durability
- Limited lifetime warranty
- Heat resistant up to 536° F
- Drain not included
- Resistant to scratches, stains and all household acids and alkali solutions
- Unsurpassed cleanability backed by 7 patents
- Required outside cabinet of 35" for undermount installation
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- ASME:
- ASME 112.19.3-00
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Length:
- 29-1/2 in
- Collection:
- Diamond™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit®
- Maximum Temperature:
- 536
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 20 in x 18-5/8 in x 9-1/2 in
- Sink Bowl Size, Right:
- 9 in x 16-3/4 in X 8 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 9-1/2 in
- UL Listed:
- No