25 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Biscotti
Diamond™ 25 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Biscotti
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl depth: 10"
- Single hole faucet drilling
- 80% solid granite
- Heat resistant up to 536° F
- Limited lifetime warranty
- Scratch, stain, all household acids and alkali solution resistant
- Unsurpassed cleanability backed by seven patents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Collection:
- Diamond™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscotti
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit® II
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 18-13/16 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in