25 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Cafe Brown

You last purchased this on
 
BLANCO

Diamond™ 25 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Cafe Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Diamond™ 25 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Cafe Brown

  • Fast #
  • Part #B440208
  • Item #3616781
  • Manufacturer Part #440208
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cafe Brown Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Versatile dual deck design, clips not included
  • Solid construction
  • Expression of stlye
  • Limited lifetime warranty
  • Heat resistant up to 536° F
  • Drain not included
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Unsurpassed cleanability backed by 7 patents
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
ASME:
ASME 112.19.3-00
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
22 in
Collection:
Diamond™
Color Finish Category:
Browns
Color Finish Name:
Cafe Brown
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
25 in
Maximum Temperature:
536
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
22 in x 18-13/16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Silgranit
Sink Size Range:
21 in - 25 in
UL Listed:
No
Width:
22 in