3-3/8 in. 13.5 oz. Kitchen Soap Dispenser in Chrome
Empressa™ 3-3/8 in. 13.5 oz. Kitchen Soap Dispenser in Chrome
Frequently Purchased Together
Product Details
- Made of durable, solid brass for long-lasting performance
- Suitable for hand lotion, liquid dish and hand soap
- Refillable from above the counter and holds approximately 11.83 Fl oz. of liquid or dish soap
- Available in Polished Chrome, PVD Steel, Polished Nickel, Oil-Rubbed Bronze, Matte Black and Satin Gold
- BLANCO premium finishes resist tarnishing and corrosion
- Installs easily into a standard 1-3/8” diameter drilled hole in minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 442512, 442504, 442501, 442508
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 11-5/6 oz
- Collection:
- Empressa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/8 in
- Dispenser Only:
- Yes
- Disposable:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-3/8 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2-1/8 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Soap Dispenser
- Size:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-3/8 in
- Spout Reach:
- 4-3/8 in
- Spring Loaded:
- No
- Style:
- Traditional
- UL Listed:
- No
- WIFI Enabled:
- No
- Weight:
- 1.76 lb
- Width:
- 1-3/8 in
- cUPC Certified:
- No