Empressa™ Single Handle Lever Bar Faucet in Oil Rubbed Bronze

Part #B442515  |  Item #7682651  |  Manufacturer Part #442515

$562.90 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compact size is perfect for bar areas or butler pantries
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware is included for easy installation
  • BLANCO premium finishes resist tarnishing and corrosion
  • Available in Polished Chrome, Polished Nickel, PVD Steel, Oil-Rubbed Bronze, Satin Gold and Matte Black

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-in Stops: No

CARB OTC LEED Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Empressa™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 14-3/8 in

FSC Certified: No

Faucet Connection: Compression

Faucet Height: 14-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Included: Yes

Handle Type: Lever

Height: 14-3/8 in

Hose Length: 30 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-4/5 in

Material: Brass

Maximum Deck Thickness: 2-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 8 in

Spout Reach: 6-4/5 in

Spout Swivel: 180°

Spout Type: Gooseneck, Swivel

Style: Traditional

Supply Lines Included: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 4.73

Width: 4-1/3 in

cUPC Certified: Yes