Single Handle Pull Down Kitchen Faucet in Chrome

You last purchased this on
 
BLANCO

Empressa™ Single Handle Pull Down Kitchen Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Empressa™ Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #B442501
  • Item #7682643
  • Manufacturer Part #442501
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • Powerful pull-down, integrated dual spray function
  • All mounting hardware included for easy installation
  • Available in Polished Chrome, Polished Nickel, PVD Steel, Oil-Rubbed Bronze, Satin Gold and Matte Black
  • BLANCO premium finishes resist tarnishing and corrosion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
442516
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Empressa™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
16-1/4 in
FSC Certified:
No
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
16-1/4 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
9 in
Spout Swivel:
180°
Style:
Traditional
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
9.37 lb
cUPC Certified:
Yes