DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depths: 8"
  • Limited lifetime warranty
  • Refined Brushed finish
  • Template provided

Blanco America Stellar™ Eqaul Double Bowl Under-Mount Sink

B441020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
15 in x 16-1/2 in x 8 in
Collection
Stellar™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
33-1/3 in x 18-1/2 in
Right Bowl Size
15 in x 16-1/2 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
$400.66
EACH
  • QUANTITY