Essential™ 25 x 22 in. Drop-in Laundry Sink in Brushed Satin

Part #B441400  |  Item #4328123  |  Manufacturer Part #441400

$585.00 EACH

Color/Finish: Brushed Satin

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 12"
  • Brushed satin finish
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6-97

Application: Residential

Automatic Shut-Off: No

Basin Length: 22 in

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Essential™

Color Finish: Brushed Satin

Color Finish Category: Stainless Steel

Depth: 12 in

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 25 in x 22 in x 12 in

Shape: Square

Sink Bowl Size: 22 in x 16-1/2 in x 12 in

Sink Depth: 12 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

UL Listed: No

Weight: 21