Grace™ 2-Hole Kitchen Faucet with Single Lever Handle in Satin Nickel

Part #B441426  |  Manufacturer Part #441426

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 8 1/4"
  • Spout reach: 9"
  • One hole installation
  • Lever handle
  • Ceramic disc cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Limited Lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Grace™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 12 in

Faucet Material: Brass

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 12 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 2 Hole

Origin: Global

Side Spray: Yes

Spout Height: 8-1/4 in

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: No