2.2 gpm Double Lever Handle Wall Mount Pot Filler in Polished Chrome
Grace™ 2.2 gpm Double Lever Handle Wall Mount Pot Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Solid brass construction, exposed pop-up drain without overflow
- Flow Rate: 2.2 GPM
- Limited Lifetime warranty
- Ceramic disc cartridge
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Grace™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 18-5/8 in
- Trim Only:
- No