2.2 gpm Double Lever Handle Wall Mount Pot Filler in Satin Nickel

You last purchased this on
 
BLANCO

Grace™ 2.2 gpm Double Lever Handle Wall Mount Pot Filler in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Grace™ 2.2 gpm Double Lever Handle Wall Mount Pot Filler in Satin Nickel

  • Fast #
  • Part #B441170
  • Item #4036312
  • Manufacturer Part #441170
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cold water only, non-mixing valve
  • Unique swivel aerator provides easy use
  • Solid brass body and dual quarter-turn shut-off valves
  • Limited lifetime warranty
  • Ceramic disk cartridge
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Cartridge Type:
Ceramic Disc
Collection:
Grace™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Included:
No
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Vessel Filler
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Side Spray:
No
Spout Reach:
23-3/4 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No