Wall Mount Pot Filler in Cafe Brown
Grace™ Wall Mount Pot Filler in Cafe Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Solid brass construction, exposed pop-up drain without overflow
- Flow Rate: 2.2 GPM
- Limited Lifetime warranty
- Ceramic disc cartridge
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Grace™
- Color Finish Category:
- Browns
- Color Finish Name:
- Cafe Brown
- Drain Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Vessel Filler
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Side Spray:
- No
- Spout Reach:
- 23-3/4 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No