DESCRIPTION

Blanco America Meridian™ Grid Rack for Right Basin

B226790

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Blanco America 446009 Sink
CARB OTC LEED Compliant
No
Collection
Meridian™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
Yes
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY