Soap Dispenser in Stainless Steel
Harvest Soap Dispenser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 4" H x 2 1/2" L
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Harvest
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Brass