27 x 19 in. Composite Single Bowl Farmhouse Kitchen Sink in Metallic Grey
Ikon 27 x 19 in. Composite Single Bowl Farmhouse Kitchen Sink in Metallic Grey
Frequently Purchased Together
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Optional accessories include grid (item #237527), floating grid (item #233530) and floating cutting board (item #235010)
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- All BLANCO sinks feature a limited lifetime warranty
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- Basket strainer sold separately
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.8 2018
- Collection:
- Ikon
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Grey
- Depth:
- 10 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 27 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Depth:
- 10 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 23-1/3 in x 15-1/3 in x 9-1/4 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Silgranit
- Sink Size Range:
- 26 in - 30 in
- Style:
- Rustic
- Temperature Range:
- Up to 536 Deg F
- Thickness:
- 1.5 in
- Type:
- B402314
- UL Listed:
- No
- Weight:
- 45 lb
- Width:
- 19 in
- cUPC Certified:
- Yes