DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/8 chrome-nickel content
  • Bowl size: 28" x 16"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin finish

Blanco America Magnum™ Large Single Bowl, 10 in. Depth

B440302

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
31-1/4 in x 18 in x 10 in
Collection
Magnum™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
31-1/4 in x 18 in
Sink Size Range
31 in - 35 in

Starting at
$1350.05
EACH
  • QUANTITY