DESCRIPTION

  • Coordinates with Blanco Torino faucet
  • Limited lifetime warranty
  • Rail clip system provides easy install with maximum countertop
  • Required outside cabinet of 24"
  • Sound deadening pads

Blanco America Essential™ Laundry Bowl

B441078

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
25 in x 22 in x 12 in
Collection
Essential™
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
12 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Height
12 in
Installation Type
Undermount
Length
25 in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25 in x 22 in in x 12 in
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$631.48
EACH
  • QUANTITY

DOCUMENTS