DESCRIPTION

Blanco America Stellar™ Laundry Undermount

B441398

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME 112.19.3-00
Collection
Stellar™
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
23 in x 17-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$544.38
EACH
  • QUANTITY