Liven™ 25 x 22 in. Drop-in and Undermount Laundry Sink in Concrete Grey

Part #B442762  |  Item #7793530  |  Manufacturer Part #442762

$478.50 EACH

Color/Finish: Concrete Grey

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 22-1/4 in

Collection: Liven™

Color Finish: Concrete Grey

Color Finish Category: Greys

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Material Type: Silgranit®

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 25 in x 22 in x 12 in

Sink Bowl Size: 22-1/4 in x 16-5/16 in x 12 in

Sink Depth: 12 in

Sink Installation Type: [Drop-in, Undermount]

Sink Material: Composite

Sink Size Range: 20 in - 25 in

UL Listed: No