DESCRIPTION

Blanco America Diamond™ Low Divide Bowl Undermount Kitchen Sink

B441595

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
16-1/2 in x 18-5/8 in x 9-1/2 in
Collection
Diamond™
Color Finish
Biscotti
Color Finish Category
Neutrals
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
32 in x 18-5/8 in
Right Bowl Size
12-1/2 in x 17 in x 9-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$565.28
EACH
  • QUANTITY