• Cart

DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/8 chrome-nickel content
  • Bowl size: 19" x 16"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin finish

Blanco America Magnum™ 1-Bowl Kitchen Sink in Satin

B440292

Color Finish

Satin Polished

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3-00
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
Collection
Magnum™
Color Finish
Satin Polished
Color Finish Category
Stainless Steel
Depth
12 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Overall Sink Size
21 in x 18 in
Shape
Rectangular
Sink Bowl Size
19 in x 16 in x 12 in
Sink Size Range
20 in - 25 in
UL Listed
No
Weight
20
Width
8-5/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now