DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl Depth :10 in
  • Bowl depth: 10"
  • Satin polished finish
  • Template provided

Blanco America Precision™ Medium Bow, Horizonatal Sink

B512746

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Collection
Precision™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
20 in x 15 in
Sink Size Range
20 in - 25 in

Starting at
$979.88
EACH
  • QUANTITY