DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depths: 10"
  • Limited lifetime warranty
  • Satin polished finish
  • Stylish drain grooves

Blanco America Precision™ Medium Bowl, Vertical Orientation Sink

B516208

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
13 in x 16 in x 10 in
Collection
Precision™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
15 in x 18 in
Sink Size Range
Less than 20 in

Starting at
Call for Pricing
  • QUANTITY