DESCRIPTION

  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 18"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Stunningly Simple
  • Template and undermount clips included
  • Unsurpassed cleanability backed by 7 patents

Blanco America Precis™ Medium Single Bowl Under-Mount Sink

B515653

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
12-1/2 in x 18 in x 7-1/2 in
Collection
Precis™
Color Finish
Cafe Brown
Color Finish Category
Browns
Depth
7-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
1
Overall Sink Size
13-3/4 in x 18 in
Sink Size Range
Less than 20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$434.63
EACH
  • QUANTITY