Meridian 30 in. 2-Bowl Stainless Steel Kitchen Sink

Part #B231074  |  Item #4777559  |  Manufacturer Part #231074

$86.25 EACH

Size:

30 in x 17 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Protective bumpers and feet
  • Solid construction ensures durability
  • Custom design to protect sink finish from dishes and utensils
  • Limited 1 year warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Collection: Meridian

Length: 30 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Grid

Shape: Rectangular

Size: 30 in x 17 in

Width: 17 in