Soap and Lotion Dispenser in Satin Nickel
Meridian™ Soap and Lotion Dispenser in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited one year warranty
- Fits all Blanco faucet holes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Meridian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 2 lb
- Width:
- 10 in