DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 10"
  • Limited lifetime warranty
  • Polished MicroEdge™ rim with 1/4" corner radius
  • Required outside cabinet: 24"
  • Satin polished finish
  • Stylish drain grooves
  • Versatile design with inset or flush mount installation capabilities

Blanco America Precision™ MicroEdge 20 in. Single Bowl Sink

B516199

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
20 in x 16 in x 10 in
Collection
Precision™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
22 in x 18 in
Sink Size Range
20 in - 25 in

Starting at
$1127.95
EACH
  • QUANTITY