DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 10"
  • Limited lifetime warranty
  • MicroEdge™ rim
  • Satin polished finish

Blanco America Precision™ MicroEdge Single Bowl Single Hole Sink with Ledge

B516194

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
30 in x 16 in x 10 in
Collection
Precision™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
32-1/2 in x 20-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$1546.03
EACH
  • QUANTITY