DESCRIPTION

Blanco America Multiple Level Undermount Kitchen Sink

B441471

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
13 in x 16-79/100 in x 9-1/2 in
Color Finish
Cinder
Color Finish Category
Greys
Depth
9-1/2 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
48 in x 20 in
Right Bowl Size
17 in x 18 in x 9-1/2 in
Sink Size Range
Greater than 35 in

Starting at
$1563.45
EACH
  • QUANTITY